Fitinguri sub presiune Parker WBPL4/6
Legris Fitting Bulkhead WBPL
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:WBPL4/6
Rubix:d1153533
Producator:G1619002371
EAN:0886357112234

Documente
Detalii produs : PARKER G1619002371 - PRESSFITTING PARKER WBPL4/6
Connection of 2 tubes together at a 180⁰ angle through a panel. Compatible with BPLM-M nut only
Puncte forte
• Rapid Assembly
• Nut design allows hand tightening with soft tubing (PU, Pe etc.)
• Quick to assemble and disassemble
• Compatible with all flexible tubes of hardness up to 90 shore A (polyurethane, polyamide, polyethylene, fluoropolymers, etc.)
• Mechanical stop on the body to prevent overtightening• Performance
• Special spigot design ensures full flow and excellent tensile performance
• Reliable direct sealing system without the use of a seal or olive
• Low and medium pressure
• Nickel-plated for increased corrosion resistance
• Nut design allows hand tightening with soft tubing (PU, Pe etc.)
• Quick to assemble and disassemble
• Compatible with all flexible tubes of hardness up to 90 shore A (polyurethane, polyamide, polyethylene, fluoropolymers, etc.)
• Mechanical stop on the body to prevent overtightening• Performance
• Special spigot design ensures full flow and excellent tensile performance
• Reliable direct sealing system without the use of a seal or olive
• Low and medium pressure
• Nickel-plated for increased corrosion resistance
Aplicații
• Food and Beverage
• Coating / Ink / Paint
• Miscellaneous Manufacturing
• Industrial Chemical Processing
• Lab / Diagnostic
• Rail
• Low Pressure Pneumatic Machinery Equipment
• Suitable for Very Low and High Temperatures
Informații tehnice
atribute
| Logistic Greutate | 30 g |
|---|---|
| Conexiunea 1 | 1/4 bspp (g1/4) '' |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 80 °C |
| Execuție | schroefkoppeling |
| Diametrul tubului exterior | 6 mm |
| Diametrul filetării | 13.157 mm |
| Presiune | 16 bar |
| 60 mm | |
| 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
