Supape / Distribuitoare individuale - Regulator de debit Parker 7041 06 13
Legris Flow Regulator BSP Parallel 7041
Vedeți informațiile tehniceReferințe
Parker:7041 06 13
Rubix:d1174158
EAN:0820099319360
Detalii produs : PARKER 7041 06 13 - VALVES / INDIVIDUAL SPOOL VALVES -FLOW REGULATOR PARKER 7041 06 13
Banjo with external screw and push-in connection.- reliable and progressive adjustment, - lock nut guaranteeing stability of adjustment,- perfectly suited to solve the most difficult connection issues thanks to its orientability.
Puncte forte
• Improved Productivity
• Higher maximum flow than standard regulators
• Full flow with minimum pressure drop (model 7060)
• Optimal control of the cylinder rod speed
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Reduce compressed air and energy consumption• Accuracy & Performance
• Precise adjustment for accurate flow regulation from initial to maximum opening
• Constant cylinder rod displacement speed
• Long-term stability of flow
• Reduced weight (polymer version)
• Mechanical strength and corrosion resistance with nickel-plated brass version • Ergonomics & Large Range
• External adjustment screw: easy to adjust without tooling and lockable
• Recessed adjustment screw: more compact and protects the adjustment mechanism
• Uni-directional: exhaust or inlet
• Bi-directional: adjustment of air flow in both directions
• 360° positioning
• NPT version on request
• Higher maximum flow than standard regulators
• Full flow with minimum pressure drop (model 7060)
• Optimal control of the cylinder rod speed
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Reduce compressed air and energy consumption• Accuracy & Performance
• Precise adjustment for accurate flow regulation from initial to maximum opening
• Constant cylinder rod displacement speed
• Long-term stability of flow
• Reduced weight (polymer version)
• Mechanical strength and corrosion resistance with nickel-plated brass version • Ergonomics & Large Range
• External adjustment screw: easy to adjust without tooling and lockable
• Recessed adjustment screw: more compact and protects the adjustment mechanism
• Uni-directional: exhaust or inlet
• Bi-directional: adjustment of air flow in both directions
• 360° positioning
• NPT version on request
Aplicații
• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Rail
• Pneumatic Cylinder Control
• Low Pressure Compressed Air Flow Regulation
Informații tehnice
atribute
| Logistic Greutate | 24 g |
|---|---|
| greutate ambalate | 290 g |
| 60 mm | |
| 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

