Furtun de apă / aer / multifuncțional Parker 1050T10P12
Legris Fluoropolymer (PFA) Tubing
Vedeți informațiile tehniceReferințe

Detalii produs : 1050T10P12 LEGRIS - 1050T10P12 LEGRIS
Parker Legris PFA tubing offers 10 times greater durability than other fluoropolymer tubings under severe chemical and mechanical conditions. This tubing range is available in three material grades, offering perfect compatibility with all applications.
Features/Benefits:
- Great Versatility
• Exceptional chemical inertia
• A flexible alternative to stainless steel tubing
• Broad range of working temperatures, from cryogenic to extreme heat
• Non-stick properties allowing conveyance of many fluids & gases
• Outstanding resistance to ageing
• Fluoropolymer with the lowest permeability
• Non-flammable
• UV-transparent
• Tube marking on request
• Silicone-free
- Three Material Grades
• Clear PFA: to cover all applications, including those requiring maximum mechanical resistance
• Colored PFA: for circuit identification
• Black Antistatic PFA: eliminates all risk of electrostatic discharge
Markets:
• Food and Beverage
• Power Generation Equipment
• Aircraft
• Pharmaceutical
• Medical
• Oil and Gas
Applications:
• Applications Subjected to Severe Mechanical and Chemical Conditions
• Medical Fluids Conveying
• Gas and Compressed Air Conveying
• Applications Requiring Very Low and High Temperature
• Fire Hazard Zones
• Applications Subjected to Intensive Cleaning
• Suitable for Fuel Cells and Clean Rooms
• Thermal Management
Technologies:
• Fluoropolymer Tubing
• PFA Tubing
• Perfluoro alkoxy Tubing
• Anti Static Tubing
• Industrial Tubing
Informații tehnice
| Logistic Greutate | 3615 g |
|---|---|
| Diametrul interior | 8 mm |
| Culoare | verde |
| 113 mm | |
| 500 mm |
- Disponibil – Data livrării la cerere
