Referințe
Parker:6351 04 00WP2
Rubix:d493357
Producator:6351 04 00WP2
EAN:0820099935935
Detalii produs : 6351 04 00WP2 LEGRIS - 6351 04 00WP2 LEGRIS
Strong from our experience in push-to connect fitting technology for compressed air applications, Parker/Legris extends its expertise into the liquid applications with the LIQUIfit® range.
Product Features/Benefits:
- Specifically designed for Liquids
- Reliable for Peace of Mind
- Compliant with the most demanding food & beverage regulations (FDA, NSF and European regulations)
- Higher sealing performance with the lowest pumping effect on the market (0,2 mm only)
- High chemical resistance
- The most compact product on the market
- Proven automated manufacturing process controlled by camera
- 100% leak test control
- Strong quality management system: ISO 16949 IATF automotive industry certification
- Safe for Users’ Protection
- Bisphenol & phthalate-free
- No particules migration for perfect fluid integrity with our biobased engineered polymer
- Easy-to-clean external shapes
- Safe for Environmental Concern
- Sustainable product using bio-based polymer produced from renewable plants
- Products made in Europe to ensure a sustainable service
- Generate 5 time less CO2 during its life cycle
Markets:
- Industrial Fluids
- Beverage Process
- Cooling Systems
- Food Process
- Inert Gases
Applications:
- Water Purification
- Food & Beverages
- Beverage Dispensers
- Water Coolers
- Cooling
- Inert Gases
Application: Beverage Dispensing, Food Processing, Medical Equipment, Inert Gases, Water Purification
Body Material: Bio-based Polymer
Brand: Parker, Legris
Configuration: Tube to End Stop
Connection 1 Size: 4 mm Tube O.D.
Connection 1 Size: 4 mm
Connection 1 Type: Tube
Connection 2 Size: n/a
Connection 2 Type: n/a
Connection 3 Size: n/a
Connection 3 Type: n/a
Division: Low Pressure Connectors Europe Division
For Fluid Type: Beverages, Industrial Fluids, Water, Neutral Gases
Gripping Ring Material: Stainless Steel
Hex Size: n/a
Industry: Industrial Manufacturing Equipment|Food & Beverages, Healthcare & Life Sciences
Maximum Continuous Vacuum Pressure: 755
Maximum Operating Pressure: 232, 16
Maximum Operating Temperature: 203, 95
Minimum Operating Temperature: 14, -10 °C (For application down to -40°C/-40°F, please consult us).
Product Series: LIQUIfit®
Product Style: End Cap
Quantity Per Box: 10
Seal Material: EPDM
Shape: Straight
Technology: Fluid & Gas Handling
Weight: 0.001
Body Material: Bio-based Polymer
Brand: Parker, Legris
Configuration: Tube to End Stop
Connection 1 Size: 4 mm Tube O.D.
Connection 1 Size: 4 mm
Connection 1 Type: Tube
Connection 2 Size: n/a
Connection 2 Type: n/a
Connection 3 Size: n/a
Connection 3 Type: n/a
Division: Low Pressure Connectors Europe Division
For Fluid Type: Beverages, Industrial Fluids, Water, Neutral Gases
Gripping Ring Material: Stainless Steel
Hex Size: n/a
Industry: Industrial Manufacturing Equipment|Food & Beverages, Healthcare & Life Sciences
Maximum Continuous Vacuum Pressure: 755
Maximum Operating Pressure: 232, 16
Maximum Operating Temperature: 203, 95
Minimum Operating Temperature: 14, -10 °C (For application down to -40°C/-40°F, please consult us).
Product Series: LIQUIfit®
Product Style: End Cap
Quantity Per Box: 10
Seal Material: EPDM
Shape: Straight
Technology: Fluid & Gas Handling
Weight: 0.001
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| greutate ambalate | 11 g |
| Diametrul tubului exterior | 8.5 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 95 °C |
| 1 mm | |
| 120 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

