Referințe
Parker:0103 15 17
Rubix:d1126410
Producator:0103 15 17
EAN:0820099092089
Detalii produs : PARKER 0103 15 17 - T-FITTING PARKER 0103 15 17
Connection of 2 tubes at a 90° angle with male thread.
Available from 4 to 22 mm o.d., BSPT thread.
Available from 4 to 22 mm o.d., BSPT thread.
Puncte forte
• Simple to Install and Use
• Suitable for pneumatic and medium pressure hydraulic applications
• Compatible with many industrial fluids
• Large product range: 22 configurations
• Excellent sealing due to the tightening of the olive onto the tube
• Metallic sealing guarantees maximum service life
• High strength brass for increased mechanical reliability• Wide Variety of Tubing
• Connection of different types of tubing and hose: metal, polymer, steel, rubber, etc.
• Multiple tube diameters can be connected using the Parker Legris reducer assembly system
• No insert required for rigid and semi-rigid polyamide tubing below 14 mm
• Suitable for pneumatic and medium pressure hydraulic applications
• Compatible with many industrial fluids
• Large product range: 22 configurations
• Excellent sealing due to the tightening of the olive onto the tube
• Metallic sealing guarantees maximum service life
• High strength brass for increased mechanical reliability• Wide Variety of Tubing
• Connection of different types of tubing and hose: metal, polymer, steel, rubber, etc.
• Multiple tube diameters can be connected using the Parker Legris reducer assembly system
• No insert required for rigid and semi-rigid polyamide tubing below 14 mm
Aplicații
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Informații tehnice
atribute
| Logistic Greutate | 145 g |
|---|---|
| greutate ambalate | 157 g |
| 60 mm | |
| 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


