Supape / Distribuitoare individuale - Regulator de debit Parker 7932 13 13
Legris Pneumatic Adjustable Non-Return Valves in Nickel-Plated Brass
Vedeți informațiile tehniceReferințe
Parker:7932 13 13
Rubix:d1154740
EAN:0886357005482
Detalii produs : PARKER 7932 13 13 - VALVES / INDIVIDUAL SPOOL VALVES -FLOW REGULATOR PARKER 7932 13 13
These nickel-plated brass adjustable non-return valves, suitable for harsh environments, allow compressed air to flow in one direction and prevent flow in the other.
This product incorporates precise adjustment of opening pressure for greater flexibility.
Features/Benefits:
- Robust
• Excellent resistance to abrasion and corrosion
• Developed for the food process industry
- Optimised Inventory Management
• A single valve for multiple opening pressure settings
• Limits the number of versions
• Flexibility of use
- Protection & Safety
• Maintains downstream pressure if upstream pressure drops
• Designed with locking nut to protect initial setting in the event of:
Vibration
Intensive use
Accidental handling
• Adjustment and locking of the non-return valve cracking pressure with two different Allen keys prevents the settings from being accidentally changed
• Smooth external profile to facilitate cleaning in situ
• Maximum constant flow guaranteed whatever the setting of the cracking pressure
Markets:
• Machine Tools
• Food and Beverage
• Printing and Marking Equipment
• Industrial Chemical Processing
• Wearing Apparel
• Vehicle Assembly Facilities
Applications:
• Pneumatic Circuits Protection
• Suitable for Compressed Air in Harsh Environments
Technologies:
• Function fitting
• Pneumatic system
• Pneumatic fittings
• Control valve
• Pressure regulating valve
• Pressure regulator valve
Technical Characteristics:
• Fluids: Compressed Air
• Materials: FDA chemical nickel-plated brass, NBR, brass, chemical nickel-plated brass, stainless steel, FKM, silicone-free
• Pressure: Vacuum to 12 bar
• Temperature: -20°C to +80°C
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: External Components: 21CFR (FDA) (seal: § 177.2600, nickel: §184.1537, grease: NSF H1)
• RG: 1935/2004 (external surface flow = 0.02 litre per hour)
• DI: 2006/42/EC (external surface Ra
This product incorporates precise adjustment of opening pressure for greater flexibility.
Features/Benefits:
- Robust
• Excellent resistance to abrasion and corrosion
• Developed for the food process industry
- Optimised Inventory Management
• A single valve for multiple opening pressure settings
• Limits the number of versions
• Flexibility of use
- Protection & Safety
• Maintains downstream pressure if upstream pressure drops
• Designed with locking nut to protect initial setting in the event of:
Vibration
Intensive use
Accidental handling
• Adjustment and locking of the non-return valve cracking pressure with two different Allen keys prevents the settings from being accidentally changed
• Smooth external profile to facilitate cleaning in situ
• Maximum constant flow guaranteed whatever the setting of the cracking pressure
Markets:
• Machine Tools
• Food and Beverage
• Printing and Marking Equipment
• Industrial Chemical Processing
• Wearing Apparel
• Vehicle Assembly Facilities
Applications:
• Pneumatic Circuits Protection
• Suitable for Compressed Air in Harsh Environments
Technologies:
• Function fitting
• Pneumatic system
• Pneumatic fittings
• Control valve
• Pressure regulating valve
• Pressure regulator valve
Technical Characteristics:
• Fluids: Compressed Air
• Materials: FDA chemical nickel-plated brass, NBR, brass, chemical nickel-plated brass, stainless steel, FKM, silicone-free
• Pressure: Vacuum to 12 bar
• Temperature: -20°C to +80°C
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: External Components: 21CFR (FDA) (seal: § 177.2600, nickel: §184.1537, grease: NSF H1)
• RG: 1935/2004 (external surface flow = 0.02 litre per hour)
• DI: 2006/42/EC (external surface Ra
Application: Printing, Machine Tools, Food Process, Petrochemical, Textile, Automotive Process, Chemical
Body Material: Brass
Brand: Parker, Legris
Configuration: Port To Port
Connection 1 Size: G 1/4
Connection 1 Size: G 1/4 (Thread)
Connection 1 Type: Female BSPP
Connection 2 Size: G 1/4
Connection 2 Size: G 1/4 (Thread)
Connection 2 Type: Male BSPP
Cracking Pressure: 1 to 0.10
Division: Low Pressure Connectors Europe Division
Flow Direction: Exhaust Version
For Fluid Type: Air
Hex Size: 16
Industry: Industrial Manufacturing Equipment, Industrial Processing
Length: 61.5
Length: 61.5 MM
Maximum Operating Pressure: 12
Maximum Operating Temperature: 80
Minimum Operating Pressure: 0
Minimum Operating Temperature: -20
Nut Material: Brass
Product Type: Adjustable Non-Returns Valves
Quantity Per Box: 10
Seal Material: NBR
Shape: Adjustable check valve exhaust male / female
Technology: Pneumatics
Thread Material: FDA chemical nickel-plated brass
Weight: 0.058
Body Material: Brass
Brand: Parker, Legris
Configuration: Port To Port
Connection 1 Size: G 1/4
Connection 1 Size: G 1/4 (Thread)
Connection 1 Type: Female BSPP
Connection 2 Size: G 1/4
Connection 2 Size: G 1/4 (Thread)
Connection 2 Type: Male BSPP
Cracking Pressure: 1 to 0.10
Division: Low Pressure Connectors Europe Division
Flow Direction: Exhaust Version
For Fluid Type: Air
Hex Size: 16
Industry: Industrial Manufacturing Equipment, Industrial Processing
Length: 61.5
Length: 61.5 MM
Maximum Operating Pressure: 12
Maximum Operating Temperature: 80
Minimum Operating Pressure: 0
Minimum Operating Temperature: -20
Nut Material: Brass
Product Type: Adjustable Non-Returns Valves
Quantity Per Box: 10
Seal Material: NBR
Shape: Adjustable check valve exhaust male / female
Technology: Pneumatics
Thread Material: FDA chemical nickel-plated brass
Weight: 0.058
Informații tehnice
atribute
| Logistic Greutate | 58 g |
|---|---|
| 63 mm | |
| 65 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

