Supape / Distribuitoare individuale - Regulator de debit Parker 7812 19 19

Legris Pneumatic Flow Control Regulators in Stainless Steel

Vedeți informațiile tehnice

Referințe

Parker:7812 19 19
Rubix:d492952
EAN:0820099333984
7812 - WITH THREADED FITTING BSPP & METRIC BI-DIRECTIONAL

Detalii produs : 7812 19 19 LEGRIS - 7812 19 19 LEGRIS


Stainless steel flow control regulators are used to regulate the speed of a cylinder rod as well as gas flow in environments with high mechanical or chemical constraints. Those regulators are suitable for food environment as they ensure no contamination of conveyed fluids. The design is optimised by using smooth external surfaces in order to facilitate your cleaning processes.

Features/Benefits:

- Robust

• Suitable for corrosive environments
• Excellent mechanical and chemical resistance
• 100% leak-tested in production
• No contamination of conveyed fluids

- Optimised Design

• Smooth external surfaces to facilitate cleaning
• Fully compatible with food environments
• Accurate and easy adjustment

Markets:

• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Rail

Applications:

• Pneumatic Cylinder Control
• Low Pressure Compressed Air Flow Regulation
• Suitable for Corrosive Environment

Technologies:

• Regulator
• Steel regulator
• Bi-directional regulator
• Uni-directional regulator
• Swivel outlet
• Pneumatic controls

Technical Characteristics:

• Fluids: Compressed Air
7822: all compatible fluids depending on whether FKM or PTFE seals are used
• Materials: 316L stainless steel, FKM
• Pressure:
7810-7812: Vacuum to 10 bar
7820: Vacuum to 16 bar
7822: Vacuum to 40 bar
• Temperature:
7810-7812: 0°C to +70°C
7820-7822: -15°C to +120°C

Regulations:

• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
• RG: External Components: 21CFR (FDA)
• RG: External Components: 1935/2004/EC

Product Types:

• Flow Regulator Exhaust, Male/Female BSPP and Metric Thread
• Bi-Directional Flow Regulator, Male/Female BSPP and Metric Thread
• In-Line One-Way Flow Regulator, Female BSPP Thread
• Bi-Directional In-Line Flow Regulator, Female BSPP Thread
Application: Robotics, Automotive Process, Pneumatics, Semi-Conductors, Textile, Water Treatment, Beverage Dispensers
Body Material: STAINLESS STEEL 316L
Connection 1 Thread Size (metric): M5x0,8
Connection 1 Thread Style: Metric
Division: Low Pressure Connectors Europe Division
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Media: LF3000, LIQUIfit
Minimum Operating Temperature: 0
O-ring Material: FKM
Quantity Per Box: 2
Shape: Flow regulator stainless steel banjo female bidirectional
Specifications Met: ROHS, REACH, FDA Regl. N° 1935/2004
Weight: 0.011

Informații tehnice


atribute
Logistic Greutate11 g
greutate ambalate29 g
30 mm
60 mm
  • Disponibil – Data livrării la cerere