Supape / Distribuitoare individuale - Regulator de debit Parker 7984 08 10
Legris Pneumatic Non-Return Valves
Vedeți informațiile tehniceReferințe
Detalii produs : 7984 08 10 LEGRIS - 7984 08 10 LEGRIS
Non-return valves allow compressed air to flow in one direction and prevent it from flowing in the other. Mounted upstream of the circuit, they provide total protection. With different color codes for supply (green) and exhaust (red) version, you’ll be sure to not make a mistake. By making your installation safer and more intuitive, your installation cost is reduced.
Industries:
• Industrial manufacturing equipment
Features/Benefits:
• Variety of Applications
• Wide range of choice from diameter 4 to 12 mm
• Push-in connection: ease of use
• Threaded or push-in version
• Cracking Pressure value : 0.3 bar
• Compact and lightweight
• Lip seals for improved sealing performance
• Vibration resistance
• Tried and test durability according to DI 2006/42/CE.
• Symbol showing the flow direction.
• Color codes: Green: supply version / Red: exhaust version
Applications:
• Automotive process
• Pneumatics
• Semiconductor
• Packaging
• Manufacturing equipment
Technologies:
• Function fitting
• Non-return valve
• Pneumatic systems
Body Material: Technical polymer
Brand: Parker, Legris
Configuration: Tube to Port
Connection 1 Size: 8
Connection 1 Size: G 1/8 (Thread)
Connection 1 Type: Tube
Connection 1 Type: Male BSPP
Connection 2 Size: G 1/8
Connection 2 Size: 8 MM (O.D)
Connection 2 Type: Male BSPP
Cracking Pressure: 0.3
Division: Low Pressure Connectors Europe Division
Flow Direction: Supply Version
Flow Rate: 1080 NL/MIN
For Fluid Type: Air
Height: 36
Hex Size: 19
Industry: Industrial Manufacturing Equipment, Industrial Processing
Maximum Flow Rate: 1080
Maximum Operating Pressure: 10
Maximum Operating Temperature: 70
Minimum Operating Pressure: 1
Minimum Operating Temperature: 0
Product Style: Check Valve
Product Type: Non-Return Valves
Quantity Per Box: 10
Seal Material: NBR
Shape: In-line non-return valve supply male
Technology: Pneumatics
Thread Material: Nickel-plated Brass
Weight: 0.021
Informații tehnice
| Logistic Greutate | 21 g |
|---|---|
| greutate ambalate | 240 g |
| 60 mm | |
| 90 mm |
- Disponibil – Data livrării la cerere

