Accesorii pentru supape individuale Parker 7318 06 13
Legris Pneumatic Pressure Reducers
Vedeți informațiile tehniceReferințe
Parker:7318 06 13
Rubix:d1155181
Producator:7318 06 13
EAN:0820099325781
Detalii produs : PARKER 7318 06 13 - ACCESSORY FOR SINGLE VALVES PARKER 7318 06 13
Parker Legris pressure reducers are designed to set the maximum pressure delivered to pneumatic equipments. They therefore enable energy saving by limiting the cylinder pressure and allow improve cost management.
Features/Benefits:
- Design & Performance
• Optimisation of the pressure at the minimum values required to provide final force and energy consumption
• Manual adjustment protected by a plug
• Visual indication of the differential pressure by colour code
- Two Models Available
• Banjo: fitted directly on the control valve or terminal block
• In-line: fitted in the pipework, between the control valve and cylinder
Markets:
• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging
Application:
• Pneumatic Circuits Pressure Control
Technologies:
• Pressure regulator
• Pneumatic system
• Air pressure regulator
• Pressure regulating valve
• Pneumatic fittings
Technical Characteristics:
• Fluids: Compressed air
• Materials: nickel-plated brass, technical polymer, NBR, zamak, shot-plated brass, silicone free
• Pressure: 1 to 8 bar
• Temperature: -15°C to +60°C
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Product Types:
• Banjo Pressure Reducer, Male BSPP Thread
• Banjo Pressure Reducer, Male/Female BSPP Thread
• In-Line Tube-to-Tube Pressure Reducer
• In-Line Pressure Reducer, Female BSPP Thread
• Sealing Plug for Pressure Reducer
• Manual Ratchet Control for Pressure Reducer
Features/Benefits:
- Design & Performance
• Optimisation of the pressure at the minimum values required to provide final force and energy consumption
• Manual adjustment protected by a plug
• Visual indication of the differential pressure by colour code
- Two Models Available
• Banjo: fitted directly on the control valve or terminal block
• In-line: fitted in the pipework, between the control valve and cylinder
Markets:
• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging
Application:
• Pneumatic Circuits Pressure Control
Technologies:
• Pressure regulator
• Pneumatic system
• Air pressure regulator
• Pressure regulating valve
• Pneumatic fittings
Technical Characteristics:
• Fluids: Compressed air
• Materials: nickel-plated brass, technical polymer, NBR, zamak, shot-plated brass, silicone free
• Pressure: 1 to 8 bar
• Temperature: -15°C to +60°C
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Product Types:
• Banjo Pressure Reducer, Male BSPP Thread
• Banjo Pressure Reducer, Male/Female BSPP Thread
• In-Line Tube-to-Tube Pressure Reducer
• In-Line Pressure Reducer, Female BSPP Thread
• Sealing Plug for Pressure Reducer
• Manual Ratchet Control for Pressure Reducer
Application: Robotics, Textile, Semi-Conductors, Packaging, Pneumatics
Body Material: ZAMAK
Connection 1 Thread Size (metric): G1/4
Connection 1 Thread Style: BSPP
Connection 2 Tube O.d. (mm): 6
Division: Low Pressure Connectors Europe Division
Gripping Ring: STAINLESS STEEL
Maximum Operating Pressure: 8
Maximum Operating Temperature: 60
Media: Compressed air
Minimum Operating Temperature: -15
O-ring Material: NBR
Quantity Per Box: 1
Shape: Banjo pressure reducer
Specifications Met: DI: 2002/95/EC (RoHS), RG: 1907/2006 (REACH), DI: 97/23/EC (PED)
Weight: 0.135
Body Material: ZAMAK
Connection 1 Thread Size (metric): G1/4
Connection 1 Thread Style: BSPP
Connection 2 Tube O.d. (mm): 6
Division: Low Pressure Connectors Europe Division
Gripping Ring: STAINLESS STEEL
Maximum Operating Pressure: 8
Maximum Operating Temperature: 60
Media: Compressed air
Minimum Operating Temperature: -15
O-ring Material: NBR
Quantity Per Box: 1
Shape: Banjo pressure reducer
Specifications Met: DI: 2002/95/EC (RoHS), RG: 1907/2006 (REACH), DI: 97/23/EC (PED)
Weight: 0.135
Informații tehnice
atribute
| Logistic Greutate | 135 g |
|---|---|
| greutate ambalate | 148 g |
| 60 mm | |
| 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

