Furtun calibrat extern Parker 1025P06 03

Legris Polyamide (PA) Flexible Tubing

Vedeți informațiile tehniceVezi documentele

Referințe

Parker:1025P06 03
Rubix:d497270
Producator:1025P06 03
EAN:0820099166841
P025 - CLOSE TOLERANCE SEMI-RIGID NYLON TUBING, 25M ROLLS

rezumat tehnic

Diametrul interior4 mm
Diametrul exterior6 mm
Culoareroșu
Vezi toate Caracteristice

Documente

Detalii produs : 1025P06 03 LEGRIS - 1025P06 03 LEGRIS


Tried-and-tested for industrial or vehicle applications, PA tubing guarantees excellent durability due to its stable long-term mechanical properties.


Parker Legris' special grade of semi-rigid polyamide is manufactured according to our Eco-Design approach for higher performance.


Features/Benefits:


- Tried-&-Tested Material


• Good chemical and humidity resistance

• Excellent material stability (mechanical and chemical)

• Continuous calibration during production for excellent reliability

• Two material grades: rigid and semi-rigid

• Bio-based semi-rigid material


- Versatility & Performance


• Wide range of working pressure and temperature

• Good vibration absorption

• Abrasion-resistant

• Remaining length marking

• Large choice of colours to facilitate circuit identification

• Silicone-free


Markets:


• Factory Automation

• Miscellaneous Manufacturing

• Packaging

• Machine Tools

• Hydrogen


Applications:


• Standard Pneumatic Machinery Equipment

• Low Pressure Compressed Air Conveying

• Suitable for Vacuum Applications

• Applications Subjected to Mechanical Stress (Rigid PA)

• Hydrogen 

• Thermal Management 


Technologies:


• PA Tubing

• Polyamide Tubing

• Flexible Tubing

• Flexible Tube

• Semi Rigid Tubing

• Industrial Tubing


Technical Characteristics:


Fluids:

• Semi-Rigid PA: Compressed air, other fluids

• Rigid PA: Compressed air, lubricants, other fluids

Materials:

• Semi-Rigid PA: Bio-based polyamide (68 shore D)

• Rigid PA: Polyamide (65 shore D)

Pressure:

• Semi-Rigid PA: Vacuum to 50 bar

• Rigid PA: Vacuum to 60 bar

Temperature:

• Semi-Rigid PA: -40°C to +100°C

• Rigid PA: -40°C to +80°C


Regulations:


Industrial

• DI: 2002/95/EC (RoHS), 2011/65/EC

• DI: 97/23/EC (PED)

• RG: 1907/2006 (REACH)

Transportation

• Chemical performance and resistance tested according to

DIN 74324 -1 / DIN 73378 / ISO 7628


Product Types:


• Semi-rigid PA Tubing

• Rigid PA Tubing

Application: Packaging, Tooling, Compressed Air, Motion Technologies, Robotics, Industrial Machinery
Color: RED
Division: Low Pressure Connectors Europe Division
Length (m): 25
Maximum Operating Pressure: 50
Maximum Operating Temperature: up to 100 °C See the Graph “Working Pressure/Working Temperature”
Media: Air (Compressed Air: Rigid PA), Air (Compressed Air: Semi-Rigid PA), Industrial Fluids (Semi-Rigid PA), Lubricants (Rigid PA), Industrial Fluids (Rigid PA)
Minimum Operating Temperature: -40
Number Of Tubes: 1
Specifications Met: DIN 74324 -1 (for Chemical Performance and Resistance in Transportation), REACH 1907/2006 (Industrial), RoHS 2002/95/EC, 2011/65/EC (Industrial), PED 97/23/EC (Industrial), DIN 73378 (for Chemical Performance and Resistance in Transportation), ISO 7650 (for Chemical Performance and Resistance in Transportation)
Tube I.d. (mm): 4
Tube O.d. (mm): 6
Tubing Material: PA
Vacuum Pressure Rating: 755
Weight: 0.543

Puncte forte

• Proven material
• Good resistance to chemicals and moisture
• Excellent material stability (mechanical and chemical)
• Continuous calibration during production for excellent reliability
• Two material grades: rigid and semi-rigid
• Bio-based semi-rigid material • Versatility and performance
• Wide range of operating pressure and temperature
• Good vibration absorption
• Abrasion-resistant
• Residual length marking.
• Large selection of colors to facilitate circuit identification.
• Silicone-free

Aplicații


• Factory automation
• Other products
• Packaging
• Machine tools
• Standard pneumatic machine equipment
• Low-pressure compressed air conveying
• Suitable for vacuum applications
• Applications subject to mechanical stress (rigid PA)

Informații tehnice


atribute
Logistic Greutate540 g
greutate ambalate543 g
Diametrul interior4 mm
Diametrul exterior6 mm
Culoareroșu
Lungimea tamburului250 m
Presiune maximă a serviciului12 bar
Temperatura minimă-40 °C
Temperatura maximă100 °C
Presiune fără spargere36 bar
Raza curbei35 mm
63 mm
280 mm
  • Disponibil – Data livrării la cerere