Referințe

Detalii produs : 1015Y08F02 LEGRIS - 1015Y08F02 LEGRIS
Parker Legris offers two types of polyethylene tubing: "Advanced PE" 50% reticulated and Low Density PE.
Our range of "Advanced PE" is designed for demanding environments, especially that of water treatment, without compromising operator safety.
Features/Benefits:
- Advanced PE
• 50% reticulated material
• Best balance between flexibility and pressure/temperature resistance
• Resistant to a wide range of aggressive chemicals
• Approved for contact with food and beverages
• Silicone-free
- Low Density PE
• Excellent resistance to aggressive and corrosive agents
• Good technical trade-off
• Food-grade material
• Silicone-free
Markets:
• Food and Beverage
• Industrial Chemical Processing
• Oil and Gas
• Water
Applications:
• Aggressive Fluids Conveying
• Applications Subjected to Intensive Cleaning
• Thermal Management
Technologies:
• PE Tubing
• Polyethylene Tubing
• Advanced PE
• Industrial Tubing
Technical Characteristics:
Fluids:
• Advanced PE: Water, beverages and other fluids
• Low Density PE: Industrial fluids
Materials:
• Advanced PE: High quality polyethylene: 50% reticulated PE, 50% low density PE (44 shore D)
• Low Density PE: Low Density Polyethylene (44 shore D)
Pressure:
• Advanced PE: Vacuum to 16 bar
• Low Density PE: Vacuum to 20 bar
Temperature:
• Advanced PE: -40°C to +95°C
• Low Density PE: -40°C to +60°C
Regulations:
Advanced PE Tubing
• FDA: 21 CFR 177.1520
• RG: 1935/2004/EC
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• NSF 51
• RG: 1907/2006 (REACH)
Low Density PE Tubing
• FDA: 21 CFR 177.1520
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
Color: GREEN
Division: Low Pressure Connectors Europe Division
Length (m): 150
Maximum Operating Pressure: 16
Maximum Operating Temperature: 95
Media: Beverages (Advanced PE), Other Fluids (Advanced PE), Water (Advanced PE), Industrial Fluids (Low density PE)
Minimum Operating Temperature: -40
Number Of Tubes: 1
Specifications Met: FDA 21 CFR 177.1520 (Advanced PE Tubing), RG: 1935/2004/EC (Advanced PE Tubing), PED 97/23/EC (Advanced PE Tubing), RoHS 2002/95/EC (Advanced PE Tubing), RoHS 2011/65/EC (Advanced PE Tubing), NSF 51 (Advanced PE Tubing), NSF 61 C-HOT (Advanced PE Tubing)
Tube I.d. (mm): 5,75
Tube O.d. (mm): 8
Vacuum Pressure Rating: 755
Weight: 4.05
Informații tehnice
| Logistic Greutate | 3255 g |
|---|---|
| greutate ambalate | 3937 g |
| Diametrul interior | 5.75 mm |
| Presiune maximă a serviciului | 16 bar |
| 320 mm | |
| 300 mm |
- Disponibil – Data livrării la cerere
