Referințe
Parker:1025U05 01
Rubix:d498152
Producator:1025U05 01
EAN:0820099169651

Detalii produs : 1025U05 01 LEGRIS - 1025U05 01 LEGRIS
Polyurethane's 3 specific materials - ether, ester and food-grade "crystal" - offer excellent flexibility and outstanding use in a wide range of applications, allowing for up to 50% space reduction when compared to semi-rigid PA tubing.
Features/Benefits:
- Excellent Mechanical Properties
• Consistent tensile strength for optimum longevity
• Optimal bend radius
• Good vibration absorption
• Unsurpassed abrasion resistance for a single layer tubing
• UV-resistant
• Superior vacuum capability due to surface hardness
• Remaining length marking
• Silicone-free
- 3 Material Grades
• PU ester: perfect for pneumatic applications
• PU ether: no water absorption; superior chemical resistance to PU ester
• PU ether food-grade "crystal":
identification of fluids and circuits
chemical resistance superior to PU ether
improved longevity
Markets:
• Food and Beverage
• Miscellaneous Manufacturing
• Factory Automation
• Vehicle Assembly Facilities
Applications:
• Compressed Air and Industrial Fluids Conveying
• Standard Pneumatic Applications Requiring Rapid Cycles
• Applications Subjected to Water and High Humidity (PU ether)
• Suitable for Vacuum Applications
Technologies:
• PU Tubing
• Polyurethane Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air, industrial fluids (depending on the material type)
• Materials: Polyurethane ester, Polyurethane ether, Polyurethane ether food-grade "crystal"
• Pressure: Vacuum to 12 bar
• Temperature: -20°C to +70°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Food (PU ether food-grade "crystal")
• FDA: 21 CFR 177.2600, 178.3297, 176.170, 178.2010
• RG: 1935/2004 EC
Product Types:
• Polyurethane Ester Tubing
• Polyurethane Ether Tubing
Features/Benefits:
- Excellent Mechanical Properties
• Consistent tensile strength for optimum longevity
• Optimal bend radius
• Good vibration absorption
• Unsurpassed abrasion resistance for a single layer tubing
• UV-resistant
• Superior vacuum capability due to surface hardness
• Remaining length marking
• Silicone-free
- 3 Material Grades
• PU ester: perfect for pneumatic applications
• PU ether: no water absorption; superior chemical resistance to PU ester
• PU ether food-grade "crystal":
identification of fluids and circuits
chemical resistance superior to PU ether
improved longevity
Markets:
• Food and Beverage
• Miscellaneous Manufacturing
• Factory Automation
• Vehicle Assembly Facilities
Applications:
• Compressed Air and Industrial Fluids Conveying
• Standard Pneumatic Applications Requiring Rapid Cycles
• Applications Subjected to Water and High Humidity (PU ether)
• Suitable for Vacuum Applications
Technologies:
• PU Tubing
• Polyurethane Tubing
• Industrial Tubing
Technical Characteristics:
• Fluids: Compressed air, industrial fluids (depending on the material type)
• Materials: Polyurethane ester, Polyurethane ether, Polyurethane ether food-grade "crystal"
• Pressure: Vacuum to 12 bar
• Temperature: -20°C to +70°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Food (PU ether food-grade "crystal")
• FDA: 21 CFR 177.2600, 178.3297, 176.170, 178.2010
• RG: 1935/2004 EC
Product Types:
• Polyurethane Ester Tubing
• Polyurethane Ether Tubing
Application: Robotics, Cabling, Pneumatics, Automation, In-Plant Automotive, Rapid Cycles, Food Processing
Color: BLACK
Division: Low Pressure Connectors Europe Division
Length (m): 25
Maximum Operating Pressure: 12
Maximum Operating Temperature: 70
Media: Air (Compressed Air), Industrial Fluids (depending on the material type)
Minimum Operating Temperature: -20
Number Of Tubes: 1
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), PED 97/23/EC (Industrial), REACH 1907/2006 (Industrial), FDA 21 CFR 177.2600, 178.3297, 176.170, 178.2010 (Food - PU ether food-grade "crystal"), RG: 1935/2004 EC (Food - PU ether food-grade "crystal")
Tube I.d. (mm): 3
Tube O.d. (mm): 5
Tubing Material: PU
Vacuum Pressure Rating: 755
Weight: 0.455
Color: BLACK
Division: Low Pressure Connectors Europe Division
Length (m): 25
Maximum Operating Pressure: 12
Maximum Operating Temperature: 70
Media: Air (Compressed Air), Industrial Fluids (depending on the material type)
Minimum Operating Temperature: -20
Number Of Tubes: 1
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), PED 97/23/EC (Industrial), REACH 1907/2006 (Industrial), FDA 21 CFR 177.2600, 178.3297, 176.170, 178.2010 (Food - PU ether food-grade "crystal"), RG: 1935/2004 EC (Food - PU ether food-grade "crystal")
Tube I.d. (mm): 3
Tube O.d. (mm): 5
Tubing Material: PU
Vacuum Pressure Rating: 755
Weight: 0.455
Puncte forte
• Excellent mechanical properties
• Consistent tensile strength for optimal durability
• Optimal bend radius
• Good vibration absorption
• Unrivaled abrasion resistance for single-layer hoses
• UV-resistant
• Superior vacuum capability due to surface hardness
• Remaining length marking.
• Silicone-free • 3 material options
• PU-Ester: perfect for pneumatic applications
• PU-Äther: no water uptake, superior chemical resistance compared to PU-Ester
• PU-Äther in food-grade "Kristall": fluid identification and chemical cycle resistance, in addition to the improved longevity of PU-Äther.
• Consistent tensile strength for optimal durability
• Optimal bend radius
• Good vibration absorption
• Unrivaled abrasion resistance for single-layer hoses
• UV-resistant
• Superior vacuum capability due to surface hardness
• Remaining length marking.
• Silicone-free • 3 material options
• PU-Ester: perfect for pneumatic applications
• PU-Äther: no water uptake, superior chemical resistance compared to PU-Ester
• PU-Äther in food-grade "Kristall": fluid identification and chemical cycle resistance, in addition to the improved longevity of PU-Äther.
Aplicații
• Food and beverage
• Other products
• Factory automation
• Vehicle assembly plants
• Conveying of compressed air and industrial fluids
• Standard pneumatic applications that require fast cycles
• Applications subjected to water and moisture (PU-Äther)
• Suitable for vacuum applications
Informații tehnice
atribute
| Logistic Greutate | 378 g |
|---|---|
| greutate ambalate | 455 g |
| Diametrul interior | 3 mm |
| Diametrul exterior | 5 mm |
| Culoare | negru |
| Lungimea tamburului | 25 m |
| Presiune maximă a serviciului | 12 bar |
| Temperatura maximă | 70 °C |
| Presiune fără spargere | 36 bar |
| 63 mm | |
| 280 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
