Accesorii pentru supape individuale Parker 7416 17 17
Legris Pressure Reducer Female BSPP 7416
Vedeți informațiile tehniceReferințe
Parker:7416 17 17
Rubix:d1127312
EAN:0886357121830
Detalii produs : PARKER 7416 17 17 - ACCESSORY FOR SINGLE VALVES PARKER 7416 17 17
An energy-saving tool by optimizing the pressure required for your cylinders. In-line model with threaded connection BSP parallel. Visual control of saving level: maximum, improved or standard. Manual adjustment by a 6 mm hexagonal key or with a manual ratchet control (available separately Part No 7000 00 00).
Puncte forte
• Design & Performance
• Optimisation of the pressure at the minimum values required to provide final force and energy consumption
• Manual adjustment protected by a plug
• Visual indication of the differential pressure by colour code• Two Models Available
• Banjo: fitted directly on the control valve or terminal block
• In-line: fitted in the pipework, between the control valve and cylinder
• Optimisation of the pressure at the minimum values required to provide final force and energy consumption
• Manual adjustment protected by a plug
• Visual indication of the differential pressure by colour code• Two Models Available
• Banjo: fitted directly on the control valve or terminal block
• In-line: fitted in the pipework, between the control valve and cylinder
Aplicații
• Factory Automation
• Wearing Apparel
• Semiconductor
• PackagingApplication:
• Pneumatic Circuits Pressure Control
Informații tehnice
atribute
| Logistic Greutate | 399 g |
|---|---|
| greutate ambalate | 430 g |
| 63 mm | |
| 65 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

