Accesorii pentru supape individuale Parker 7316 10 00
Legris Pressure Reducer Male 7316
Vedeți informațiile tehniceReferințe
Parker:7316 10 00
Rubix:d1142739
EAN:0820099325705
Detalii produs : PARKER 7316 10 00 - ACCESSORY FOR SINGLE VALVES PARKER 7316 10 00
An energy-saving tool by optimizing the pressure required by your cylinders. In-line model with push-in connection. Visual control of saving level: maximum, improved or standard Manual adjustment via a 6 mm hexagonal key or using a manual ratchet control (sold separately part No 7000 00 00).
Puncte forte
• Design & Performance
• Optimisation of the pressure at the minimum values required to provide final force and energy consumption
• Manual adjustment protected by a plug
• Visual indication of the differential pressure by colour code• Two Models Available
• Banjo: fitted directly on the control valve or terminal block
• In-line: fitted in the pipework, between the control valve and cylinder
• Optimisation of the pressure at the minimum values required to provide final force and energy consumption
• Manual adjustment protected by a plug
• Visual indication of the differential pressure by colour code• Two Models Available
• Banjo: fitted directly on the control valve or terminal block
• In-line: fitted in the pipework, between the control valve and cylinder
Aplicații
• Factory Automation
• Wearing Apparel
• Semiconductor
• PackagingApplication:
• Pneumatic Circuits Pressure Control
Informații tehnice
atribute
| Logistic Greutate | 411 g |
|---|---|
| greutate ambalate | 445 g |
| 60 mm | |
| 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

