Accesorii pentru supape individuale Parker 7961 05 13
Legris Probe Male BSPP 7961
Vedeți informațiile tehniceReferințe
Parker:7961 05 13
Rubix:d1155921
EAN:0820099338781
Detalii produs : PARKER 7961 05 13 - ACCESSORY FOR SINGLE VALVES PARKER 7961 05 13
A probe connected to a body designed to isolate a circuit without venting the whole installation. Light weight and compact. Connection confirmed by an "audible" click.
Puncte forte
• Performance & Safety
• Partial venting of systems while work is carried out
• Energy and time saving during maintenance operations
• Protection of individuals by maintaining pressure if necessary
• Audible click indicates connection
• Circuit identification by coloured rings (on request)
• Partial venting of systems while work is carried out
• Energy and time saving during maintenance operations
• Protection of individuals by maintaining pressure if necessary
• Audible click indicates connection
• Circuit identification by coloured rings (on request)
Aplicații
• Factory Automation
• Wearing Apparel
• Semiconductor
• PackagingApplication:
• Repeated Connections and Disconnections on Pneumatic Control Panels
• Pneumatic Circuits Isolation without Fully Venting
Informații tehnice
atribute
| Logistic Greutate | 19 g |
|---|---|
| greutate ambalate | 207 g |
| 60 mm | |
| 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

