Fitinguri sub presiune Parker 0133 69 27 39
Legris Quick-Acting Barbed Fitting With Brass Male BSPP Thread
Vedeți informațiile tehniceReferințe
Parker:0133 69 27 39
Rubix:d499830
Producator:0133 69 27 39
EAN:0820099116907

Detalii produs : 0133 69 27 39 LEGRIS - 0133 69 27 39 LEGRIS
This range of fittings is designed to meet the requirements of the automotive and robotics industries, provides optimum CNOMO manufacturing quality, simple installation, reliable operation and a long service life.
Features/Benefits:
- Perfect for Self-Fastening NBR Hose
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant
- Ergonomic and Time-Saving
• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for a quick connection of self-fastening hose to a female port.
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N
Features/Benefits:
- Perfect for Self-Fastening NBR Hose
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
• Spark-resistant
- Ergonomic and Time-Saving
• Fitting does not require lubrication or clamping, reducing assembly time
• Visual stop confirms installation is correct and improves operating safety
• Removal by cutting the tube
• The fitting can be re-used if necessary
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for a quick connection of self-fastening hose to a female port.
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 16 bar
• Temperature:
0°C to +100°C (water)
-20°C to 70°C (air)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• CNOMO: E07.21.115N
Application: Pneumatics, Cooling, Automotive Process, Lubrication, Fluid Transmission, Packaging, Industrial Machinery
Body Material: Brass
Connection Thread Size: G 3/4
Division: Low Pressure Connectors Europe Division
For Fluid Type: Coolants, Compressed Air
Maximum Operating Pressure: 16
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Product Type: Self-Fastening Barb Connectors for NBR Hose
Quantity Per Box: 5
Shape: Male Self-fastening Barb Connector with Bi-material Seal
Specifications Met: RoHS DI: 2002/95/EC, REACH DI: 1907/2006, RoHS 2011/65/EC, PED DI: 97/23/EC, CNOMO E07.21.115N
Tube Inside Diameter: 19.1 mm
Tube Outside Diameter: 27 mm (O.D.)
Weight: 0.111
Body Material: Brass
Connection Thread Size: G 3/4
Division: Low Pressure Connectors Europe Division
For Fluid Type: Coolants, Compressed Air
Maximum Operating Pressure: 16
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Product Type: Self-Fastening Barb Connectors for NBR Hose
Quantity Per Box: 5
Shape: Male Self-fastening Barb Connector with Bi-material Seal
Specifications Met: RoHS DI: 2002/95/EC, REACH DI: 1907/2006, RoHS 2011/65/EC, PED DI: 97/23/EC, CNOMO E07.21.115N
Tube Inside Diameter: 19.1 mm
Tube Outside Diameter: 27 mm (O.D.)
Weight: 0.111
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| greutate ambalate | 588 g |
| Conexiunea 1 | g3/4 (3/4' bspp male) '' |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 100 °C |
| Execuție | recht |
| Diametrul tubului exterior | 32 mm |
| Diametrul filetării | 26.441 mm |
| Presiune | 16 bar |
| 60 mm | |
| 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
