Referințe
Parker:6366 08 60WP2
Rubix:d495756
EAN:0820099971513
Detalii produs : 6366 08 60WP2 LEGRIS - 6366 08 60WP2 LEGRIS
In line connection of tubing of smaller diameter with another push-in fitting. Compact, strong construction, aesthetic and unobtrusive for a better connection, full flow, individual unit quality control and dating in order to guarantee quality and traceability, conforms to NSF 51, NSF 61 C HOT, WRAS, FDA, ACS, and is in compliance with regulation (EC) 1935/2004, RoHS. 

Puncte forte
• Innovative Technology & Concept
• Ergonomic and aesthetic design
• The most compact product on the market for water, beverages and liquid foodstuffs
• Easy-to-clean external surfaces
• Push-in connection and disconnection
• Full flow
• Use with a pre-prepared metallic tubing
• Gripping system preventing any pumping effect
• Eco-designed (materials, manufacturing process, weight, dimensions and performance)• Optimal Performance
• Patented sealing technology
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Wide range of shapes and numerous configurations• High Performance Material
• Bio-sourced polymer meeting the most severe food process regulations
• Suitable for contact with water and beverages
• Excellent chemical and mechanical resistance, even at high temperature
• Free of bisphenol A and phtalates, conforming with regulations
• Ergonomic and aesthetic design
• The most compact product on the market for water, beverages and liquid foodstuffs
• Easy-to-clean external surfaces
• Push-in connection and disconnection
• Full flow
• Use with a pre-prepared metallic tubing
• Gripping system preventing any pumping effect
• Eco-designed (materials, manufacturing process, weight, dimensions and performance)• Optimal Performance
• Patented sealing technology
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Wide range of shapes and numerous configurations• High Performance Material
• Bio-sourced polymer meeting the most severe food process regulations
• Suitable for contact with water and beverages
• Excellent chemical and mechanical resistance, even at high temperature
• Free of bisphenol A and phtalates, conforming with regulations
Aplicații
• Food and Beverage
• Water
• Medical
• Fluids Conveying up to High Temperatures
• Hot & Cold Drinks Dispensers
• Water Dispensers
• Water Purification Systems
• Cooling Systems
• Neutral Gases
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| Diametrul tubului exterior | 13.5 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 95 °C |
| 1 mm | |
| 120 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

