Referințe
Parker:209P-6-2
Rubix:d1156676
EAN:0886357120406
Detalii produs : PARKER 209P-6-2 - ADAPTER FOR SCREW FITTING PARKER 209P-6-2
Male to female reducer.
1/8'' to 1/2'' NPTF threads.
1/8'' to 1/2'' NPTF threads.
Puncte forte
• Large Range & Flexibility
• A complete offer, from the simple adaptor to a modular manifold solution
• Large selection of materials for excellent chemical compatibility: brass, steel, stainless steel, aluminium
• Surface treatment for increased corrosion resistance: nickel-plated brass or anodised aluminium
• Stainless steel for corrosive environments
• BSPP, BSPT, NPT and metric threads• Performance
• Robust design
• Suitable for low to high pressure, depending on configuration and material
• Forged shapes for mechanical strength
• A complete offer, from the simple adaptor to a modular manifold solution
• Large selection of materials for excellent chemical compatibility: brass, steel, stainless steel, aluminium
• Surface treatment for increased corrosion resistance: nickel-plated brass or anodised aluminium
• Stainless steel for corrosive environments
• BSPP, BSPT, NPT and metric threads• Performance
• Robust design
• Suitable for low to high pressure, depending on configuration and material
• Forged shapes for mechanical strength
Aplicații
• Factory Automation
• Miscellaneous manufacturing
• Packaging
• Vehicle Assembly Facilities
• Wearing Apparel
• Food and Beverage
• Suitable for Corrosive and Non Corrosive Environments
• Suitable for High and Medium Pressure
Informații tehnice
atribute
| Logistic Greutate | 24 g |
|---|---|
| greutate ambalate | 619 g |
| 63 mm | |
| 65 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

