Adaptor filetat Parker 3621 14 21
Legris Standpipe Stud Male BSP Taper 3621
Vedeți informațiile tehniceReferințe
Parker:3621 14 21
Rubix:d1165805
EAN:0820099281735
Detalii produs : PARKER 3621 14 21 - ADAPTER FOR SCREW FITTING PARKER 3621 14 21
Connection of a tube to tube fitting to a threaded port
- solid construction and compact,
- external shapes easy to clean,
- components comply with FDA standard and 1935/2004/EC regulation
- excellent resistance to corrosion,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS.
- solid construction and compact,
- external shapes easy to clean,
- components comply with FDA standard and 1935/2004/EC regulation
- excellent resistance to corrosion,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS.
Puncte forte
• High Performance
• Resistant up to +150°C at 30 bar
• Excellent mechanical performance
• Long threads to resist shock and vibration
• Excellent abrasion and corrosion resistance due to high phosphorus chemical nickel plating
• Full flow, minimal pressure drop• Versatility
• Materials conform to FDA standards
• Spring collet gripping system suitable for both metal (grooved) and polymer tubing
• Excellent resistance to high pressure and vacuum
• Excellent chemical compatibility
• More than 250 part numbers
• One fitting for numerous applications: stock optimisation
• Manual connection and disconnection
• Compact and ergonomic• Reliability
• High performance brass for increased lifespan
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Resistant up to +150°C at 30 bar
• Excellent mechanical performance
• Long threads to resist shock and vibration
• Excellent abrasion and corrosion resistance due to high phosphorus chemical nickel plating
• Full flow, minimal pressure drop• Versatility
• Materials conform to FDA standards
• Spring collet gripping system suitable for both metal (grooved) and polymer tubing
• Excellent resistance to high pressure and vacuum
• Excellent chemical compatibility
• More than 250 part numbers
• One fitting for numerous applications: stock optimisation
• Manual connection and disconnection
• Compact and ergonomic• Reliability
• High performance brass for increased lifespan
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
Aplicații
• Food Process
• Coffee Machines
• In-Plant Automotive
• Medical Equipment
• Printing
• Misting
• Welding Robots
Informații tehnice
atribute
| Logistic Greutate | 42 g |
|---|---|
| greutate ambalate | 42 g |
| Diametrul filetării (inch) | r1/2 '' |
| Diametrul tubului exterior | 22 mm |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 150 °C |
| 60 mm | |
| 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

