Montare cu șurub Parker F3BPL8/10-3/8
Legris Stud Male BSPT F3BP
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:F3BPL8/10-3/8
Rubix:d1160440
Producator:PR_G1619005208
EAN:0886357111763
Documente
Detalii produs : PARKER PR_G1619005208 - SCREW FITTING PARKER F3BPL8/10-3/8
In-line connection of tubing with male thread. Compatible with BPLM-M nut only
Puncte forte
•Rapid Assembly
Nut design allows hand tightening with soft tubing (PU, Pe etc.)
Quick to assemble and disassemble
Compatible with all flexible tubes of hardness up to 90 shore A (polyurethane, polyamide, polyethylene, fluoropolymers, etc.)
Mechanical stop on the body to prevent overtightening•Performance
Special spigot design ensures full flow and excellent tensile performance
Reliable direct sealing system without the use of a seal or olive
Low and medium pressure
Nickel-plated for increased corrosion resistance
Food and Beverage
Coating / Ink / Paint
Miscellaneous Manufacturing
Industrial Chemical Processing
Lab / Diagnostic
Rail
Low Pressure Pneumatic Machinery Equipment
Suitable for Very Low and High Temperatures
Nut design allows hand tightening with soft tubing (PU, Pe etc.)
Quick to assemble and disassemble
Compatible with all flexible tubes of hardness up to 90 shore A (polyurethane, polyamide, polyethylene, fluoropolymers, etc.)
Mechanical stop on the body to prevent overtightening•Performance
Special spigot design ensures full flow and excellent tensile performance
Reliable direct sealing system without the use of a seal or olive
Low and medium pressure
Nickel-plated for increased corrosion resistance
Food and Beverage
Coating / Ink / Paint
Miscellaneous Manufacturing
Industrial Chemical Processing
Lab / Diagnostic
Rail
Low Pressure Pneumatic Machinery Equipment
Suitable for Very Low and High Temperatures
Aplicații
• Food and Beverage
• Coating / Ink / Paint
• Miscellaneous Manufacturing
• Industrial Chemical Processing
• Lab / Diagnostic
• Rail
• Low Pressure Pneumatic Machinery Equipment
• Suitable for Very Low and High Temperatures
Informații tehnice
atribute
| Logistic Greutate | 43 g |
|---|---|
| Diametrul filetării (inch) | 3/8 '' |
| Diametrul tubului exterior | 17 mm |
| 63 mm | |
| 65 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
