Referințe
Parker:JBPL11/14
Rubix:d1162668
EAN:0886357122257
Detalii produs : PARKER 820099123547 - T-FITTING PARKER JBPL11/14
Connection of 3 tubes at two 90⁰ angles. Compatible with BPLM nut only Maximum working pressure: 40 bar
Puncte forte
• Rapid Assembly
• Nut design allows hand tightening with soft tubing (PU, Pe etc.)
• Quick to assemble and disassemble
• Compatible with all flexible tubes of hardness up to 90 shore A (polyurethane, polyamide, polyethylene, fluoropolymers, etc.)
• Mechanical stop on the body to prevent overtightening• Performance
• Special spigot design ensures full flow and excellent tensile performance
• Reliable direct sealing system without the use of a seal or olive
• Low and medium pressure
• Nickel-plated for increased corrosion resistance
• Nut design allows hand tightening with soft tubing (PU, Pe etc.)
• Quick to assemble and disassemble
• Compatible with all flexible tubes of hardness up to 90 shore A (polyurethane, polyamide, polyethylene, fluoropolymers, etc.)
• Mechanical stop on the body to prevent overtightening• Performance
• Special spigot design ensures full flow and excellent tensile performance
• Reliable direct sealing system without the use of a seal or olive
• Low and medium pressure
• Nickel-plated for increased corrosion resistance
Aplicații
• Food and Beverage
• Coating / Ink / Paint
• Miscellaneous Manufacturing
• Industrial Chemical Processing
• Lab / Diagnostic
• Rail
• Low Pressure Pneumatic Machinery Equipment
• Suitable for Very Low and High Temperatures
Informații tehnice
atribute
| Logistic Greutate | 168 g |
|---|---|
| 63 mm | |
| 65 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

