Furtun de apă / aer / multifuncțional Parker 2005P10R04
Legris Tube Fire-Resistant 500M PR05
Vedeți informațiile tehniceReferințe
Parker:2005P10R04
Rubix:d1171850
EAN:0886357001965

Detalii produs : PARKER 2005P10R04 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE PARKER 2005P10R04
This tubing ensures safety and lifespan of all on-board railways equipment, in compliance with NF F16101 and Pr EN 45545 standards. This range offers a new trade-off for all industrial applications: UL 94V0 conformity and economical alternative for equipment, combining technical advantages of both rigid and semi-rigid polyamide tubing. Highly resistant to flames, sparks and UV, it also guarantees health protection thanks to non-toxic smoke resulting from burning. 5 colours available, from 4 to 12 mm.
Puncte forte
• Safety for On-Board Railway Equipment
• Designed for on-board equipment
• Excellent flame-resistance: self-extinguishing
• Very little smoke generation
• Non-toxic combustion gases
• UV-resistant
• Extremely resistant to high pressure and temperature• Innovative Single-Layer Solution
• Developed for demanding industrial applications
• Excellent spark resistance
• Economical alternative to PA tubing with PVC sheath
• Combines technical advantages of rigid and semi-rigid PA tubing
• 5 colours available
• Flow direction marking
• Silicone-free
• Designed for on-board equipment
• Excellent flame-resistance: self-extinguishing
• Very little smoke generation
• Non-toxic combustion gases
• UV-resistant
• Extremely resistant to high pressure and temperature• Innovative Single-Layer Solution
• Developed for demanding industrial applications
• Excellent spark resistance
• Economical alternative to PA tubing with PVC sheath
• Combines technical advantages of rigid and semi-rigid PA tubing
• 5 colours available
• Flow direction marking
• Silicone-free
Aplicații
• Rail
• Miscellaneous Manufacturing
• Machine Tools
• Primary Metal Refining and Processing
• Suitable for Fire Hazard Zones
• Air Horns
• Pneumatic Doors
• Step-Units
• Centralised Lubrication
• Welding
Informații tehnice
atribute
| Logistic Greutate | 17100 g |
|---|---|
| Diametrul interior | 8 mm |
| 370 mm | |
| 600 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
