Furtun de apă / aer / multifuncțional Parker 1094P53 01
Legris Tube Nylon 100Ft P094
Vedeți informațiile tehniceReferințe
Parker:1094P53 01
Rubix:d497495
Producator:1094P53 01
EAN:0820099174525

Detalii produs : 1094P53-01 LEGRIS - 1094P53-01 LEGRIS
Good chemical and humidity resistance. Excellent material stability (mechanical and chemical). Bio-based semi-rigid material. Remaining length marking. Large choice of colours to facilitate circuit identification. Performances and chemical resistance tested according to DIN 74324-1, DIN 73378 and ISO 7628.
Puncte forte
• Tried-&-Tested Material
• Good chemical and humidity resistance
• Excellent material stability (mechanical and chemical)
• Continuous calibration during production for excellent reliability
• Two material grades: rigid and semi-rigid
• Bio-based semi-rigid material• Versatility & Performance
• Wide range of working pressure and temperature
• Good vibration absorption
• Abrasion-resistant
• Remaining length marking
• Large choice of colours to facilitate circuit identification
• Silicone-free
• Good chemical and humidity resistance
• Excellent material stability (mechanical and chemical)
• Continuous calibration during production for excellent reliability
• Two material grades: rigid and semi-rigid
• Bio-based semi-rigid material• Versatility & Performance
• Wide range of working pressure and temperature
• Good vibration absorption
• Abrasion-resistant
• Remaining length marking
• Large choice of colours to facilitate circuit identification
• Silicone-free
Aplicații
• Factory Automation
• Miscellaneous Manufacturing
• Packaging
• Machine Tools
• Standard Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vacuum Applications
• Applications Subjected to Mechanical Stress (Rigid PA)
Informații tehnice
atribute
| Logistic Greutate | 200 g |
|---|---|
| Diametrul interior | 2.286 mm |
| Lungime | 30.48 m |
| Culoare | albastru |
| Presiunea de serviciu | 50 bar |
| Raza curbei | 9.53 mm |
| 30 mm | |
| 280 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
