Referințe
SKF:LER 241
Rubix:d1313468
EAN:7316571305837
Detalii produs : LER 241 SKF - SEALS/COVER SKF LER 241
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 424 g |
|---|---|
| Diametrul interior | 214.33 mm |
| Diametrul exterior | 237.87 mm |
| Lățime | 31.75 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

