Element de nivelare Elesa+Ganter GN 350.1-70-22-AK-NI
Levelling elements, short version
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 350.1-70-22-AK-NI
Rubix:d587839
Producator:GN 350.1-70-22-AK-NI
EAN:4045525864795



Detalii produs : 350.1-70-22-AK-NI ELESA+GANTER - 350.1-70-22-AK-NI ELESA+GANTER
GN 350.1 levelling sets are used for levelling, adjusting and linking operations if small construction heights are given. They comprise a threaded upper sleeve and a female threaded lower sleeve. The fine thread allows for a stepless and precise setting and locking using the C-Spanner DIN 1810. A locking ring serves as a height limiter for the max. adjustable height.
Informații tehnice
atribute
| Logistic Greutate | 1123 g |
|---|---|
| Diametrul filetării | 22 mm |
| Diametru | 70 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
