Element de nivelare Elesa+Ganter GN 350.2-32-9-26-NI

Levelling elements with spherical washer

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 350.2-32-9-26-NI
Rubix:d584842
Producator:GN 350.2-32-9-26-NI
EAN:4045525458321
brand logo

rezumat tehnic

Diametrul filetării9 mm
Diametru32 mm
Vezi toate Caracteristice

Detalii produs : 350.2-32-9-26-NI ELESA+GANTER - 350.2-32-9-26-NI ELESA+GANTER


GN 350.2 levelling elements are used for levelling, adjusting and linking operations. The spherical washer allows precise installation of two non parallel planes at a required gradient up to ? 4°. The elements comprise a threaded upper sleeve and a female threaded lower sleeve. The fine thread allows for a stepless and precise setting and locking using the C-Spanner DIN 1810. A locking ring serves as a height limiter for the max. adjustable height.

Informații tehnice


atribute
Logistic Greutate131 g
Diametrul filetării9 mm
Diametru32 mm
  • Disponibil – Data livrării la cerere

Diametrul filetării

Diametru