Element de nivelare Elesa+Ganter GN 350.2-58-22-44-NI

Levelling elements with spherical washer

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 350.2-58-22-44-NI
Rubix:d581627
Producator:GN 350.2-58-22-44-NI
EAN:4045525458420
brand logo

rezumat tehnic

Diametrul filetării22 mm
Diametru58 mm
Vezi toate Caracteristice

Detalii produs : 350.2-58-22-44-NI ELESA+GANTER - 350.2-58-22-44-NI ELESA+GANTER


GN 350.2 levelling elements are used for levelling, adjusting and linking operations. The spherical washer allows precise installation of two non parallel planes at a required gradient up to ? 4°. The elements comprise a threaded upper sleeve and a female threaded lower sleeve. The fine thread allows for a stepless and precise setting and locking using the C-Spanner DIN 1810. A locking ring serves as a height limiter for the max. adjustable height.

Informații tehnice


atribute
Logistic Greutate610 g
Diametrul filetării22 mm
Diametru58 mm
  • Disponibil – Data livrării la cerere

Diametrul filetării

Diametru