Element de nivelare Elesa+Ganter GN 350.2-80-26-94-NI
Levelling elements with spherical washer
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 350.2-80-26-94-NI
Rubix:d585668
Producator:GN 350.2-80-26-94-NI
EAN:4045525713109



Detalii produs : 350.2-80-26-94-NI ELESA+GANTER - 350.2-80-26-94-NI ELESA+GANTER
GN 350.2 levelling elements are used for levelling, adjusting and linking operations. The spherical washer allows precise installation of two non parallel planes at a required gradient up to ? 4°. The elements comprise a threaded upper sleeve and a female threaded lower sleeve. The fine thread allows for a stepless and precise setting and locking using the C-Spanner DIN 1810. A locking ring serves as a height limiter for the max. adjustable height.
Informații tehnice
atribute
| Logistic Greutate | 2888 g |
|---|---|
| Diametrul filetării | 26 mm |
| Diametru | 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
