Placă pentru picioare Elesa+Ganter GN 343.3-32-M10-A

Levelling feet, foot plastic / threaded bush steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 343.3-32-M10-A
Rubix:d605666
Producator:GN 343.3-32-M10-A
EAN:4045525202207
brand logo

rezumat tehnic

Diametrul filetării10 mm
Diametru25 mm
Vezi toate Caracteristice

Detalii produs : 343.3-32-M10-A ELESA+GANTER - 343.3-32-M10-A ELESA+GANTER


GN 343.3 levelling feet are capable of withstanding high static loads through the use of a high density plastic material coupled with a design which distributes the load over a larger area. The plastic plate may break if the values of the static load capacity specified in the table are exceeded. The values were determined by a series of tests in which a limited number of levelling feet were subjected to a static force acting vertically to the plate for a limited time. GN 343.3 levelling feet are supplied assembled, but are removable.

Informații tehnice


atribute
Logistic Greutate22 g
Diametrul filetării10 mm
Diametru25 mm
Formăa
  • Disponibil – Data livrării la cerere

Diametrul filetării

Diametru