Placă pentru picioare Elesa+Ganter GN 343.4-50-M12-100-A
Levelling feet, foot plastic / threaded stud stainless steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 343.4-50-M12-100-A
Rubix:d605252
Producator:GN 343.4-50-M12-100-A
EAN:4045525202504





Detalii produs : 343.4-50-M12-100-A ELESA+GANTER - 343.4-50-M12-100-A ELESA+GANTER
GN 343.4 levelling feet are capable of withstanding high static loads through the use of a high density plastic material coupled with a design which distributes the load over a larger area. The plastic plate may break if the values of the static load capacity specified in the table are exceeded. The values were determined by a series of tests in which a limited number of levelling feet were subjected to a static force acting vertically to the plate for a limited time. GN 343.4 levelling feet are supplied assembled, but are removable.
Informații tehnice
atribute
| Logistic Greutate | 138 g |
|---|---|
| Diametrul filetării | 12 mm |
| Diametru | 50 mm |
| Formă | a |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Diametrul filetării
12 mm