Placă pentru picioare Elesa+Ganter GN 343.4-60-M24-138-G

Levelling feet, foot plastic / threaded stud stainless steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 343.4-60-M24-138-G
Rubix:d581200
Producator:GN 343.4-60-M24-138-G
EAN:4045525502840
brand logo

rezumat tehnic

Diametrul filetării24 mm
Diametru60 mm
Vezi toate Caracteristice

Detalii produs : 343.4-60-M24-138-G ELESA+GANTER - 343.4-60-M24-138-G ELESA+GANTER


GN 343.4 levelling feet are capable of withstanding high static loads through the use of a high density plastic material coupled with a design which distributes the load over a larger area. The plastic plate may break if the values of the static load capacity specified in the table are exceeded. The values were determined by a series of tests in which a limited number of levelling feet were subjected to a static force acting vertically to the plate for a limited time. GN 343.4 levelling feet are supplied assembled, but are removable.

Informații tehnice


atribute
Diametrul filetării24 mm
Diametru60 mm
Formăg
  • Disponibil – Data livrării la cerere

Diametrul filetării

24 mm

Diametru