Placă pentru picioare Elesa+Ganter GN 343.8-60-M12-80-G

Levelling feet, foot plastic/threaded stud stainless steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 343.8-60-M12-80-G
Rubix:d580964
Producator:GN 343.8-60-M12-80-G
EAN:4045525465480
brand logo

rezumat tehnic

Diametrul filetării12 mm
Diametru60 mm
Vezi toate Caracteristice

Detalii produs : 343.8-60-M12-80-G ELESA+GANTER - 343.8-60-M12-80-G ELESA+GANTER


GN 343.8 levelling feet are capable of withstanding high static loads through the use of a high density plastic material coupled with a design which distributes the load over a larger area. The plastic plate may break if the values of the static load capacity specified in the table are exceeded. The values were determined by a series of tests in which a limited number of levelling feet were subjected to a static force acting vertically to the plate for a limited time. GN 343.8 levelling feet are supplied assembled, but are removable.

Informații tehnice


atribute
Logistic Greutate160 g
Diametrul filetării12 mm
Diametru60 mm
Formăg
  • Disponibil – Data livrării la cerere

Diametrul filetării

Diametru