Picior reglabil Elesa+Ganter GN 343.8-25-M6-40-G

Levelling feet, foot plastic / threaded stud Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 343.8-25-M6-40-G
Rubix:d610207
Producator:343.8-25-M6-40-G
EAN:4045525081574
brand logo

rezumat tehnic

Lungimea firului40 mm

Detalii produs : GN 343.8-25-M6-40-G ELESA+GANTER - GN 343.8-25-M6-40-G ELESA+GANTER


Levelling feet GN 343.8 are capable of withstanding high static loads through the use of a high density plastic material coupled with a design which distributes the load over a larger area. Exceeding the static values specified in the above table could lead to failure of the plastic component. The above values have been arrived at by a series of load tests whereby a defined number of levelling feet were subjected to a vertical load over a defined period. Levelling feet GN 343.8 are supplied assembled, but are removable.

Informații tehnice


atribute
Lungimea firului40 mm
  • Disponibil – Data livrării la cerere