Placă pentru picioare Elesa+Ganter GN 344-80-M16-168-BG

Levelling feet, Foot plastic / Threaded stud Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 344-80-M16-168-BG
Rubix:d590613
Producator:GN 344-80-M16-168-BG
EAN:4045525206274
brand logo

rezumat tehnic

Diametrul filetării16 mm
Diametru80 mm
Vezi toate Caracteristice

Detalii produs : 344-80-M16-168-BG ELESA+GANTER - 344-80-M16-168-BG ELESA+GANTER


Levelling feet GN 344 are capable of withstanding high static loads through the use of a high density plastic material coupled with a design which distributes the load over a larger area. The values given in the table regarding the static load capacity serve as a guide line only and if these are exceeded serious permanent deformation or breakage of the plastic socket could occur. The above values have been arrived at by a series of tests whereby a limited number of levelling feet were subjected for a limited time to a vertical static load to the feet. The details relating to the load bearing capacity are non-binding recommended values and rule out any liability. They constitute no general warranty of quality and condition. The user must determine from case to case whether a product is suitable for the intended use. Levelling feet GN 344 are supplied assembled, but are removable.

Informații tehnice


atribute
Logistic Greutate340 g
Diametrul filetării16 mm
Diametru80 mm
Formăbg
  • Disponibil – Data livrării la cerere

Diametrul filetării

Diametru