Placă pentru picioare Elesa+Ganter GN 344-100-M16-58-A
Levelling feet, Foot plastic / Threaded stud Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 344-100-M16-58-A
Rubix:d593522
Producator:GN 344-100-M16-58-A
EAN:4045525203860





Detalii produs : 344-100-M16-58-A ELESA+GANTER - 344-100-M16-58-A ELESA+GANTER
Levelling feet GN 344 are capable of withstanding high static loads through the use of a high density plastic material coupled with a design which distributes the load over a larger area. The values given in the table regarding the static load capacity serve as a guide line only and if these are exceeded serious permanent deformation or breakage of the plastic socket could occur. The above values have been arrived at by a series of tests whereby a limited number of levelling feet were subjected for a limited time to a vertical static load to the feet. The details relating to the load bearing capacity are non-binding recommended values and rule out any liability. They constitute no general warranty of quality and condition. The user must determine from case to case whether a product is suitable for the intended use. Levelling feet GN 344 are supplied assembled, but are removable.
Informații tehnice
atribute
| Logistic Greutate | 260 g |
|---|---|
| Diametrul filetării | 16 mm |
| Diametru | 100 mm |
| Formă | a |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
