Placă pentru picioare Elesa+Ganter GN 343.6-32-M10-63-KR
Levelling feet, foot / threaded stud stainless steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 343.6-32-M10-63-KR
Rubix:d598101
Producator:GN 343.6-32-M10-63-KR





Detalii produs : 343.6-32-M10-63-KR ELESA+GANTER - 343.6-32-M10-63-KR ELESA+GANTER
The static load capacity of the GN 343.6 joint feet is limited by the permissible load capacity of the spherical ball with threaded stud (material 1.4305). Values shown in the table assume a pure pressure load perpendicular to the joint foot. The additional side loading or angular loading that occur frequently in practice result in a reduction of the load capacity of the threaded stud and must be taken into account accordingly. GN 343.6 levelling feet cannot be disassembled.
Informații tehnice
atribute
| Logistic Greutate | 97 g |
|---|---|
| Diametrul filetării | 10 mm |
| Diametru | 32 mm |
| Formă | kr |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
