Placă pentru picioare Elesa+Ganter GN 343.6-60-M16-80-KRE

Levelling feet, foot / threaded stud stainless steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 343.6-60-M16-80-KRE
Rubix:d583929
Producator:GN 343.6-60-M16-80-KRE
EAN:4045525845145
brand logo

rezumat tehnic

Diametrul filetării16 mm
Diametru60 mm
Vezi toate Caracteristice

Detalii produs : 343.6-60-M16-80-KRE ELESA+GANTER - 343.6-60-M16-80-KRE ELESA+GANTER


The static load capacity of the GN 343.6 joint feet is limited by the permissible load capacity of the spherical ball with threaded stud (material 1.4305). Values shown in the table assume a pure pressure load perpendicular to the joint foot. The additional side loading or angular loading that occur frequently in practice result in a reduction of the load capacity of the threaded stud and must be taken into account accordingly. GN 343.6 levelling feet cannot be disassembled.

Informații tehnice


atribute
Logistic Greutate455 g
Diametrul filetării16 mm
Diametru60 mm
Formăkre
  • Disponibil – Data livrării la cerere

Diametrul filetării

Diametru