Picior reglabil Elesa+Ganter GN 343.6-50-M16-80-KSE

Levelling feet, foot / threaded stud Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 343.6-50-M16-80-KSE
Rubix:d611051
Producator:343.6-50-M16-80-KSE
EAN:4045525027305
brand logo

rezumat tehnic

Lungimea firului80 mm

Detalii produs : GN 343.6-50-M16-80-KSE ELESA+GANTER - GN 343.6-50-M16-80-KSE ELESA+GANTER


The static load of the levelling feet GN 343.6 is limited by the laod capacity of the Stainless Steel ball joint with threaded stud (AISI 303). The static load values in the above table refer to a net vertical load in relation to the ball socket. Under normal operating conditions side loadting or angular loading is not uncommon and the load capacity would be considerable reduced which must be taken into consideration. Levelling feet GN 343.6 cannot be disassembled.

Informații tehnice


atribute
Lungimea firului80 mm
  • Disponibil – Data livrării la cerere