Placă pentru picioare Elesa+Ganter GN 345-80-M16-158-AG

Levelling feet, Plastic / Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 345-80-M16-158-AG
Rubix:d581221
Producator:GN 345-80-M16-158-AG
EAN:4045525217706
brand logo

rezumat tehnic

Diametrul filetării16 mm
Diametru80 mm
Vezi toate Caracteristice

Detalii produs : 345-80-M16-158-AG ELESA+GANTER - 345-80-M16-158-AG ELESA+GANTER


Levelling feet GN 345 are capable of withstanding high static loads through the use of a high density plastic material coupled with a design which distributes the load over a larger area. The values given in the table regarding the static load capacity serve as a guide line only and if these are exceeded serious permanent deformation or breakage of the plastic socket could occur. The above values have been arrived at by a series of tests whereby a limited number of levelling feet were subjected for a limited time to a vertical static load to the feet. The details relating to the load bearing capacity are non-binding recommended values and rule out any liability. They constitute no general warranty of quality and condition. The user must determine from case to case whether a product is suitable for the intended use. The fixing holes are closed by a thin plastic layer, which may be easily punctured. Levelling feet GN 345 are supplied assembled, but are removable.

Informații tehnice


atribute
Logistic Greutate375 g
Diametrul filetării16 mm
Diametru80 mm
Formăag
  • Disponibil – Data livrării la cerere

Diametrul filetării

Diametru