Referințe
Elesa+Ganter:GN 839-25-M6-64
Rubix:d581094
Producator:839-25-M6-64
EAN:4045525112995
Detalii produs : GN 839-25-M6-64 ELESA+GANTER - GN 839-25-M6-64 ELESA+GANTER
Levelling feet GN 839 are used for applications in cases where no jointed link is required between foot and adjusting screw. The cross slot drive at the underside has been designed for rapid pre-assembly. The value for the load-bearing capacity given in the table is an approximate value which, depending on conditions of use, may cause the plastic levelling feet to break. The appropriate safety coefficient must be taken into account.
Informații tehnice
atribute
| Lungimea firului | 25 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


