Referințe
Elesa+Ganter:GN 339-36-M8-40-KR-ST
Rubix:d589108
Producator:GN 339-36-M8-40-KR-ST
EAN:4045525443945





Detalii produs : 339-36-M8-40-KR-ST ELESA+GANTER - 339-36-M8-40-KR-ST ELESA+GANTER
Levelling feet GN 339 are used for applications in cases where no jointed link is required between foot and adjusting screw. For this reason they offer the advantage of reduced height. The gliding and/or the non-gliding protective cap is safely fixed in the foot.
Informații tehnice
atribute
| Logistic Greutate | 56 g |
|---|---|
| Lungimea firului | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere