Placă pentru picioare Elesa+Ganter GN 343.2-60-M24-98-KR
Levelling feet with threaded stud, steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 343.2-60-M24-98-KR
Rubix:d586300
Producator:GN 343.2-60-M24-98-KR
EAN:4045525500211





Detalii produs : GN 343.2-60-M24-98-KR ELESA+GANTER - GN 343.2-60-M24-98-KR ELESA+GANTER
The static load capacity of the GN 343.2 joint feet is limited by the permissible load capacity of the spherical ball with threaded stud (tensile strength class 5.8). Values (only valid for OS/KS type) shown in the table assume a pure pressure load perpendicular to the joint foot. The additional side loading or angular loading that occur frequently in practice result in a reduction of the load capacity of the threaded stud and must be taken into account accordingly. GN 343.2 levelling feet cannot be disassembled.
Informații tehnice
atribute
| Logistic Greutate | 727 g |
|---|---|
| Diametrul filetării | 24 mm |
| Diametru | 60 mm |
| Formă | kr |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
