Placă pentru picioare Elesa+Ganter GN 342.1-50-M12-SV
Levelling feet with vibration damping, steel.
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 342.1-50-M12-SV
Rubix:d607714
Producator:GN 342.1-50-M12-SV
EAN:4045525200616





Detalii produs : 342.1-50-M12-SV ELESA+GANTER - 342.1-50-M12-SV ELESA+GANTER
The specified load of the GN 342.1 levelling feet in the above table is a recommendation up to which the damping insert can be permanently subjected. This static load equals a thrust on the area of 0.4 N/mm² at which the damping material reaches its optimum dynamic damping ability. It is also takes into account that, in the event of a dynamic load, an additional load up to 0.6 n/mm² can occur. GN 342.1 levelling feet cannot be disassembled.
Informații tehnice
atribute
| Logistic Greutate | 137 g |
|---|---|
| Diametrul filetării | 12 mm |
| Diametru | 50 mm |
| Formă | sv |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere