Placă pentru picioare Elesa+Ganter GN 342.2-40-M12-63-SV

Levelling feet with vibration damping, steel.

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 342.2-40-M12-63-SV
Rubix:d608505
Producator:GN 342.2-40-M12-63-SV
EAN:4045525200661
brand logo

rezumat tehnic

Diametrul filetării12 mm
Diametru40 mm
Vezi toate Caracteristice

Detalii produs : 342.2-40-M12-63-SV ELESA+GANTER - 342.2-40-M12-63-SV ELESA+GANTER


The specified load of the GN 342.2 levelling feet in the above table is a recommendation up to which the damping insert can be permanently subjected. This static load equals a thrust on the area of 0.4 N/mm², at which the damping material reaches its optimum dynamic damping ability. It is also takes into account that, in the event of a dynamic load, an additional load up to 0.6 n/mm² can occur. GN 342.2 levelling feet cannot be disassembled.

Informații tehnice


atribute
Logistic Greutate161 g
Diametrul filetării12 mm
Diametru40 mm
Formăsv
  • Disponibil – Data livrării la cerere

Diametrul filetării

Diametru