Picior reglabil Elesa+Ganter GN 244-125-M20-186-AG
Levelling feet without fixing holes
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 244-125-M20-186-AG
Rubix:d587715
Producator:GN 244-125-M20-186-AG
EAN:4045525108332





Detalii produs : 244-125-M20-186-AG ELESA+GANTER - 244-125-M20-186-AG ELESA+GANTER
Levelling feet GN 244 are known for their high static load capacity. The values given in the table regarding the static load capacity serve as a guide line only and if these are exceeded serious permanent deformation or breakage of the plastic socket could occur. The values given above have been arrived at by a series of tests whereby a limited number of levelling feet were subjected for a limited time to a vertical static load in relation to the feet.
Informații tehnice
atribute
| Logistic Greutate | 940 g |
|---|---|
| Lungimea firului | 186 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere