Picior reglabil Elesa+Ganter GN 244-125-M24-186-AG

Levelling feet without fixing holes

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 244-125-M24-186-AG
Rubix:d602769
Producator:GN 244-125-M24-186-AG
EAN:4045525108417
brand logo

rezumat tehnic

Lungimea firului186 mm
Vezi toate Caracteristice

Detalii produs : 244-125-M24-186-AG ELESA+GANTER - 244-125-M24-186-AG ELESA+GANTER


Levelling feet GN 244 are known for their high static load capacity. The values given in the table regarding the static load capacity serve as a guide line only and if these are exceeded serious permanent deformation or breakage of the plastic socket could occur. The values given above have been arrived at by a series of tests whereby a limited number of levelling feet were subjected for a limited time to a vertical static load in relation to the feet.

Informații tehnice


atribute
Logistic Greutate1090 g
Lungimea firului186 mm
  • Disponibil – Data livrării la cerere

Size of thread

Lungimea firului