Referințe
Elesa+Ganter:GN 40-40-M8-63-A0-SK
Rubix:d595872
Producator:40-40-M8-63-A0-SK
EAN:4045525031647



Detalii produs : GN 40-40-M8-63-A0-SK ELESA+GANTER - GN 40-40-M8-63-A0-SK ELESA+GANTER
Levelling feet GN 40 are easy and very reasonably priced foot design variants. Theywill be delivered mounted and are not removable.
Informații tehnice
atribute
| Logistic Greutate | 55 g |
|---|---|
| Lungimea firului | 63 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Base size
Size of thread
Lungimea firului
63 mm