Referințe
Elesa+Ganter:GN 40-40-M16-125-A1-U
Rubix:d589603
Producator:GN 40-40-M16-125-A1-U
EAN:4045525031234



Detalii produs : 40-40-M16-125-A1-U ELESA+GANTER - 40-40-M16-125-A1-U ELESA+GANTER
Levelling feet GN 40 are easy and very reasonably priced foot design variants. Theywill be delivered mounted and are not removable.
Informații tehnice
atribute
| Logistic Greutate | 220 g |
|---|---|
| Lungimea firului | 125 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Base size
Size of thread
Lungimea firului
125 mm
