Referințe
Elesa+Ganter:GN 40-50-M10-60-A1-S
Rubix:d608497
Producator:GN 40-50-M10-60-A1-S
EAN:4045525031869



Detalii produs : 40-50-M10-60-A1-S ELESA+GANTER - 40-50-M10-60-A1-S ELESA+GANTER
Levelling feet GN 40 are easy and very reasonably priced foot design variants. Theywill be delivered mounted and are not removable.
Informații tehnice
atribute
| Logistic Greutate | 80 g |
|---|---|
| Lungimea firului | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Base size
Size of thread
Lungimea firului
60 mm
