Referințe
Elesa+Ganter:GN 40-50-M16-150-A0-U
Rubix:d581456
Producator:GN 40-50-M16-150-A0-U
EAN:4045525032354



Detalii produs : 40-50-M16-150-A0-U ELESA+GANTER - 40-50-M16-150-A0-U ELESA+GANTER
Levelling feet GN 40 are easy and very reasonably priced foot design variants. Theywill be delivered mounted and are not removable.
Informații tehnice
atribute
| Logistic Greutate | 268 g |
|---|---|
| Lungimea firului | 150 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Base size
Size of thread
Lungimea firului
150 mm